Shop All Epoxy Coatings & Sealers
Krylon Industrial
Paint, Clear, Satin, 1 gal, 400 to 530 sq ft/gal
Mfr # K000S3496-16
Zoro # G3233023
product price: $77.45
/ea
Sold in multiples of 4 for $309.80
Free Shipping & Returns
$309.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Clears
- Color Clear
- Finish Satin
- Size 1 gal
Product Information
- Brand Krylon Industrial
- MFR # K000S3496-16
- Zoro # G3233023
- UPC # 724504037835
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Paint Activator, Base Type Solvent, Resin Type Polyamide Epoxy, Color Clear, Finish Satin, Size 1 gal, VOC Content 324 g/L, Coverage 400 to 530 sq ft/gal, Dry Time 3 to 16 hr, Cure Time 7 day, Application Temperature 40 Degrees to 110 Degrees F, System Series K-S3496
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- RUST-OLEUM Rust-Oleum 647-203026 Alert Orange Marking Spray Paint 17 Fl Oz (647-203026)
- LINZER Project Select 2 in. Angle Trim Paint Brush (2123-2)
- CABOT Cabot 3000-5GAL Deck and Siding Stain, Natural, 5 gal (3000)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- RUST-OLEUM Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft (214944)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 1 gal. (9102402)
- VHT Flameproof Coating, Aluminum, Flat (ESP117000)
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9122402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4402)
- Krylon Industrial Epoxy Coatings & Sealers