This item is Discontinued.

Krylon Industrial Rust Preventative Spray Paint, Green Corrosion, Gloss, 12 oz. A00344007

Rust Preventative Spray Paint, Green Corrosion, Gloss, 12 oz. (Discontinued)

  • Mfr # A00344007
  • Zoro # G4570662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A00344007
Zoro #
G4570662
UPC #
075577903443
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Greens
Color
Green Corrosion
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
20 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Dry Time Recoat
4 hr.
Application Temperature
50 Degrees to 85 Degrees F
Paint Sub-Brand
Tough Coat
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
1 hr.
Spray Paints Item
Rust Preventative Spray Paint
Resin Type
Acrylic Alkyd Enamel
Standards
MIR Compliant
Spray Primers Item
Spray Primer
Features
EZ Touch Fanspray Nozzle
Color Family
Green
Resistance Properties
Chip-Resistant, Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant, Peel-Resistant
Compatible Surface Material
Steel
Shelf Life
2 yr
Sheen
High-Gloss
Coating Application
Rust Preventative Spray Primer
Flammability
Flammable
Coverage Area
20 to 25 sq ft
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Opacity
100 %
Container Type
Aerosol Can
Dry Time to Recoat
4 hr
Sub Brand
Tough Coat
VOC Content Weight Percentage
65 %
Use Location
Exterior, Interior
Maximum Application Temperature
85 Degrees F

Description

Spray Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Primer, Color Family Green, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Resin Type Acrylic Alkyd Enamel, Color Green, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 4 hr, Features EZ Touch Fanspray Nozzle, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.