Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Krylon Industrial Spray Paint, Safety Green, Gloss, 10 oz. CWBK00111

Spray Paint, Safety Green, Gloss, 10 oz. (Discontinued)

  • Mfr # CWBK00111
  • Zoro # G0348446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBK00111
Zoro #
G0348446
UPC #
075577021116
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Greens
Color
Safety Green
Paint and Primer Finish
Gloss
Net Weight
10 oz.
Coverage
15 to 18 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal
Color Family
Greens
Application Temperature
50 to 85 Degrees F
Dry Time Recoat
4 to 120 hr.
Paint Sub-Brand
ColorWorks
Spray Paints Item
Spray Paint
Dry Time Tack Free
1 hr.
Resin Type
Alkyd Enamel

Description

Spray Paint, Color Family Greens, Resin Type Alkyd Enamel, Color Safety Green, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.