This item is Discontinued.

Krylon Industrial Spray Paint, Safety Yellow, Gloss, 10 oz. CWBK00118

Spray Paint, Safety Yellow, Gloss, 10 oz. (Discontinued)

  • Mfr # CWBK00118
  • Zoro # G0348419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBK00118
Zoro #
G0348419
UPC #
075577021185
Country of Origin
Unknown

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Yellows
Color
Safety Yellow
Paint and Primer Finish
Gloss
Net Weight
10 oz.
Coverage
15 to 18 sq. ft.
Dry Time
15 min.
Base Type
Alkyd
Paint and Primer Surface Material
Metal
Dry Time Tack Free
1 hr.
Color Family
Yellows
Spray Paints Item
Spray Paint
Dry Time Recoat
4 to 120 hr.
Resin Type
Alkyd Enamel
Application Temperature
50 to 85 Degrees F
Paint Sub-Brand
ColorWorks

Description

Spray Paint, Color Family Yellows, Resin Type Alkyd Enamel, Color Safety Yellow, Base Type Alkyd, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.