This item is Discontinued.

Krylon Industrial Spray Paint, White, Semi-Gloss, Solvent, 14 oz K00919007

Spray Paint, White, Semi-Gloss, Solvent, 14 oz (Discontinued)

  • Mfr # K00919007
  • Zoro # G0743543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K00919007
Zoro #
G0743543
UPC #
724504009191
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Spray Paint
Color
White
Color Family
White
Net Weight
14 oz
Sheen
Semi-Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Application Temperature
50 Degrees to 85 Degrees F
Paint Sub-Brand
Rust Tough
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
1 hr.
Standards
MIR Compliant
Dry Time Recoat
2 hr.
Spray Paints Item
Rust Preventative Spray Paint
Paint and Primer Finish
Semi-Gloss
Resin Type
Acrylic Alkyd Enamel
Paint Color Family
Whites
Paint and Primer Surface Material
Metal;Wood;Aluminum;Steel
Paint and Primer Sub Category
Rust Preventative Spray Paint
Compatible Surface Material
Steel, Wood
Spray Paint Durability
Premium Spray Paints
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Sub Brand
Rust Tough
Finish Texture
Smooth
Heat Resistant
Yes
Coating Application
Rust Preventative Spray Paint
VOC Compliant
Yes
Use Location
Exterior, Interior
Resistance Properties
Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
Container Type
Aerosol Can
Coverage Area
35 sq ft
Shelf Life
5 yr
Dry Time to Recoat
25 min
Maximum Application Temperature
85 Degrees F
Finish
Smooth

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Metal, Steel, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color White, Container Size 20 oz, Coverage Area 35 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 25 min, Dry Time to Recoat 25 min, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.