Spray Paint, Yellow, Gloss, Solvent, 10 oz

  • Mfr # A04406007
  • Zoro # G9663518
product price: 
$
4.89
/ea

Key Features

Color Family
Yellow
Net Weight
10 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A04406007
Zoro #
G9663518
UPC #
075577044061
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Spray Paint
Color
Yellow
Color Family
Yellow
Net Weight
10 oz
Sheen
Gloss
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Resin Type
VT Alkyd
Container Type
Can
Standards
OSHA 29 CFR 1910.1200
Dry Time Tack Free
15 min
For Use On
Wood;Metal
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Gloss
Finish Texture
No Texture
Dry Time to Recoat
4 hr/5 day
Compatible Surface Material
Metal, Wood
Maximum Temperature Resistance
325 Degrees F
Sub Brand
Work Day
Series Number
A04406
Paint Dispensing Style
Upright
Surface Texture
Smooth
Coverage Area
9 to 13 sq ft
Coating Application
General Purpose
Opacity
100 %
Use Location
Exterior, Interior
Flammability
Flammable
Shelf Life
3 yr
Heat Resistant
No
Resistance Properties
Gas Resistant, Oil Resistant, Temperature Resistant
Wire Color
Yellow

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application General Purpose, Color Family Yellow, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type VT Alkyd, Color Yellow, Container Size 10 oz, Coverage Area 9 to 13 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Work Day, Container Type Can, Dry Time Tack Free 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews