Aerosol Can Components, Black
- Mfr # B77761700
- Zoro # G622937170
product price:Â
$
0.20
/ea
Sold in multiples of 1000 for
$200.00
Key Features
Compatible Series
Omni-Fill
Actuator Style
Conical
Compatible Manufacturer Part Number
Omni-Fill
Color
Black
Product Type
Female Actuator Conical Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B77761700
- Zoro #
- G622937170
- UPC #
- 075577761708
- Country of Origin
- United States
- Compatible Series
- Omni-Fill
- Actuator Style
- Conical
- Compatible Manufacturer Part Number
- Omni-Fill
- Color
- Black
- Product Type
- Female Actuator Conical Spray
- Item
- Aerosol Can Components
- Wire Color
- Black
Description
Aerosol Can Components,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.