Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Krylon Interior Paint, Gloss, Sun Yellow, 1 oz KSCB008

Interior Paint, Gloss, Sun Yellow, 1 oz (Discontinued)

  • Mfr # KSCB008
  • Zoro # G205301152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCB008
Zoro #
G205301152
UPC #
724504000082
Country of Origin
United States

Dimensions

Size
1 oz

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Yellows
Color
Sun Yellow
Finish
Gloss
Paint Sub-Brand
Krylon

Description

In 1947 a Philadelphia businessman Howard E. Kester revolutionized the paint industry and founded Krylon Inc. the first and still largest supplier of aerosol paints in the world. Krylon Products were first introduced in 1947 by Foster and Kester a manufacturer of brush on clear protective acrylic coatings used in the commercial art business. Inspired by the DuPont Corporations development of a formula combining gas and liquid into a single spray can Kester creatively devised a way to blend his coatings into a product that had many advantages over the brush on method aerosol.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.