Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K01317250-16
Zoro #
G1744942
UPC #
724504045991
Country of Origin
Unknown
Dimensions
Size
1 gal.
Details
Item
Interior Paint
Paint Color Family
Whites
Color
White
Finish
Semi-gloss
Coverage
350 to 400 sq. ft./gal.
VOC Content
0g/L
Dry Time
1 hr.
Features
Zero VOC
Application Method
Brush, Roll, Airless, Conventional Spray
Surface
Drywall, Masonry, Concrete, Cement and Block, Plaster, Wood and Composition Board
Description
Interior Paint, Paint Color Family Whites, Color White, Finish Semi-Gloss, Size 1 gal, Coverage 350 to 400 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 4 hr, Dry Time 1 hr, Application Method Brush, Roll, Airless, Conventional Spray, Features Zero VOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.