This item is Discontinued.

Krylon Interior Paint, Semi-gloss, White, 5 gal. K01317250-20

Interior Paint, Semi-gloss, White, 5 gal. (Discontinued)

  • Mfr # K01317250-20
  • Zoro # G3711967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K01317250-20
Zoro #
G3711967
UPC #
724504437550
Country of Origin
Unknown

Dimensions

Size
5 gal.

Details

Item
Interior Paint
Paint Color Family
Whites
Color
White
Finish
Semi-gloss
Coverage
350 to 400 sq. ft./gal.
VOC Content
0g/L
Dry Time
1 hr.
Surface
Drywall, Masonry, Concrete, Cement and Block, Plaster, Wood and Composition Board
Application Method
Brush, Roll, Spray
Features
Zero VOC

Description

Interior Paint, Paint Color Family Whites, Color White, Finish Semi-gloss, Size 5 gal, Coverage 350 to 400 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 4 hr, Dry Time 1 hr, Application Method Brush, Roll, Spray, Features Zero VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.