This item is Discontinued.

Krylon Interior/Exterior Paint, Eggshell, Alkyd Base, Black, 1 gal K00771

Interior/Exterior Paint, Eggshell, Alkyd Base, Black, 1 gal (Discontinued)

  • Mfr # K00771
  • Zoro # G4943671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K00771
Zoro #
G4943671
UPC #
724504007715
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
Eggshell
Paint Sub-Brand
Krylon
Paint Base Type
Alkyd
Color
Black
Coverage
225 to 500 sq ft/gal
VOC Content
Less Than 420g/L
Dry Time
4 to 8 hr
Dry Time Recoat
12 to 24 hr
Application Method
Airless, Brush, Conventional Spray, Roll
Features
Corrosion and Chemical Resistant
Resin Type
Acrylic Alkyd Enamel
Exposure Conditions
Interior/Exterior
Base Type
Solvent

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Alkyd, Paint Color Family Blacks, Black, Finish Semi-Gloss, Size 1 gal, Coverage 225 to 500 sq ft/gal, VOC Content Less Than 420g/L, Dry Time Recoat 12 to 24 hr, Dry Time 4 to 8 hr, Application Method Airless, Brush, Conventional Spray, Roll, Features Corrosion and Chemical Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, OH, PA, RI, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.