This item is Discontinued.

Krylon Krylon GS-402 Glitter Aerosol Spray 4 Ounces-Shimmering Silver GS-402

Krylon GS-402 Glitter Aerosol Spray 4 Ounces-Shimmering Silver (Discontinued)

  • Mfr # GS-402
  • Zoro # G904153984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-402
Zoro #
G904153984
UPC #
75577004027
Country of Origin
China

Details

Item
Spray Paint
Color
Shimmering Silver
Color Family
Silver
Net Weight
4 oz
Application Method
Spray

Description

CHASE PRODUCTS-Decorating Magic Glitter Aerosol Spray. Easy to use; soap and water clean-up and professional results. Add sparkle to artificial flowers; wreaths; pinecones; baskets; pottery; gift wrap; ribbons; bows; costumes and seasonal decorations. This paints can be used on glass; metal; wicker; plastic; Styrofoam; wood; ceramic and much more! This package contains one 4oz/113g can of spray paint. This paint conforms to ASTM D4236 and the can contains no CFC's. WARNING: Contents are under pressure. Made in USA.
  • Item Height: 5.6
  • Item Width: 1.7
  • Item Depth: 1.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.