This item is Discontinued.

Krylon Krylon K07006777 11 oz Glass & Metal Polyurethane Spray; Satin Clear K07006777

Krylon K07006777 11 oz Glass & Metal Polyurethane Spray; Satin Clear (Discontinued)

  • Mfr # K07006777
  • Zoro # G104116093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K07006777
Zoro #
G104116093
UPC #
724504073291
Country of Origin
China

Description

Clear protective coatings go on clear, stay on clear, and provide a hard durable polyurethane finish. Drys in minutes. Will not yellow. Protects surfaces from water and stains. Great for use on artwork, maps, display materials, photography, ceramics, or models.

Features
  • Assured for high quality and standards
  • Our products fulfill the requirements of our end users
Specifications
  • Color: Clear
  • Finish: Satin
  • Capacity: 11 oz
  • Weight: 1.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.