This item is Discontinued.

Krylon Krylon SCS-029 Short Cuts Aerosol Paint 3 Ounces-Gold Leaf SCS-029

Krylon SCS-029 Short Cuts Aerosol Paint 3 Ounces-Gold Leaf (Discontinued)

  • Mfr # SCS-029
  • Zoro # G104169594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCS-029
Zoro #
G104169594
UPC #
724504000297
Country of Origin
China

Details

Item
Interior Paint
Paint Color Family
Golds
Color
Gold Leaf
Paint and Primer Surface Material
Multi-Surface
Net Weight
3 oz

Description

Perfect size for small painting projects. Fast drying with a high gloss finish. Great for arts crafts & hobbies. Acid-free archival safe.
  • Item Height: 1.9
  • Item Width: 1.3
  • Item Depth: 3.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.