This item is Discontinued.

Krylon Krylon SCS-034 Short Cuts Aerosol Paint 3 Ounces-Ocean Blue SCS-034

Krylon SCS-034 Short Cuts Aerosol Paint 3 Ounces-Ocean Blue (Discontinued)

  • Mfr # SCS-034
  • Zoro # G004153990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCS-034
Zoro #
G004153990
UPC #
724504000341
Country of Origin
China

Details

Item
Interior Paint
Paint Color Family
Blues
Color
Ocean Blue
Net Weight
3 oz
Paint and Primer Surface Material
Multi-Surface

Description

Perfect size for small painting projects. Fast drying with a high gloss finish. Great for arts crafts & hobbies. Acid-free archival safe.
  • Item Height: 1.9
  • Item Width: 1.3
  • Item Depth: 3.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.