This item is Discontinued.

Krylon Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange STG-9034

Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (Discontinued)

  • Mfr # STG-9034
  • Zoro # G604153345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STG-9034
Zoro #
G604153345
UPC #
724504090342
Country of Origin
China

Details

Item
Interior Paint
Paint Color Family
Oranges
Color
Tangerine Orange
Paint and Primer Surface Material
Glass
Net Weight
11.5 oz
Application Method
Spray

Description

Krylon-Stained Glass Paint. This paint changes clear glass into brilliant stained glass in minutes! Transforms the look of any glass object quickly and easily. This package contains one 11.5 oz can of stained glass spray paint.

Features
  • Stained Glass Paint
  • Conforms to ASTM D 4236
  • Made in USA
Warning:
  • Contents are under pressure.
Specifications
  • Color: Orange
  • Capacity: 11.5oz
  • Dimension: 8" H x 2.5" W x 2.5" L
  • Weight: 0.9625 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.