Shop All Spray Paint
Krylon
Metallic Spray Paint, Silver Metallic, Metallic, 11 oz
Mfr # K01406
Zoro # G0347560
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Silvers
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 25 sq ft
Product Information
- Brand Krylon
- MFR # K01406
- Zoro # G0347560
- UPC # 724504014065
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Description
Metallic Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Acrylic Enamel, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Maximum Application Temperature 85 Degrees F, Minimum Application Temperature 50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Rust Treatment, 1 Gal Btl, Opaque Extend (160802)
- RUST-OLEUM 11 Oz Red-Orange Specialty Fluorescent Spray (1955830)
- VHT PAINT Removable Coating; Gloss Clear Coat; Aerosol Can; 11 Ounce (CWRC901)
- RUST-OLEUM Construction Marking Paint, 17 oz., High Visibility Yellow, Water -Based (264695)
- KRYLON Metallic Spray Paint, Gold Metallic, Metallic, 11 oz (K01706007)
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- KRYLON Spray Paint, Massey Ferguson Red, High Gloss, 12 oz (K01939008)
- KRYLON Spray Paint, Old Equipment Yellow, High Gloss, 12 oz (K01953008)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- KRYLON Rust Preventative Spray Paint, Vintage Gray, Gloss, 12 oz (K02726007)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- Krylon Spray Paint & Primer