Shop KRYLON
See all product information
Create Account
Primary Noun - Craft & Hobby, 751 g/L
- Mfr # K07020007
- Zoro # G822738676
product price:Â
$
9.55
/ea
Sold in multiples of 6 for
$57.30
Key Features
Primary Application
General Purpose Bonding & Repair
Spray Adhesive Pressure Sensitive
No
Spray Pattern
Web
Minimum Application Temperature
55 Degrees F
Container Size
10 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K07020007
- Zoro #
- G822738676
- UPC #
- 724504070207
- Country of Origin
- United States
Dimensions
- Container Size
- 10 fl oz
- Fits Chest Size
- Acid-Free/Archival-Safe, Long-Lasting Tack, Repositionable Bond for Lightweight Materials
Details
- Item
- Spray Adhesive
- Primary Application
- General Purpose Bonding & Repair
- Spray Adhesive Pressure Sensitive
- No
- Spray Pattern
- Web
- Minimum Application Temperature
- 55 Degrees F
- Standards
- OSHA 29 CFR 1910.1200
- Materials Bonded
- Ceramic, Fabric, Glass, Paper, Plastic
- Series
- Easy-Tack Repositionable Adhesive
- Features
- Acid-Free/Archival-Safe, Long-Lasting Tack, Repositionable Bond for Lightweight Materials
- Maximum Application Temperature
- 75 Degrees F
- Container Type
- Aerosol Can
- Color
- Clear
- Spray Adhesive High Tack
- Yes
- Wire Color
- Clear
Description
Spray Adhesive, Container Size 10 fl oz, Container Type Aerosol Can, Series Easy-Tack Repositionable Adhesive, Features Acid-Free/Archival-Safe, Long-Lasting Tack, Repositionable Bond for Lightweight Materials, Materials Bonded Ceramic, Fabric, Glass, Paper, Plastic, Standards OSHA 29 CFR 1910.1200, Low Odor Yes, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature Not Applicable, Working Time Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.