This item is Discontinued.

Krylon Primer, Aerosol, Ruddy Brown, 12 oz. K01317

Primer, Aerosol, Ruddy Brown, 12 oz. (Discontinued)

  • Mfr # K01317
  • Zoro # G3047082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K01317
Zoro #
G3047082
UPC #
075577000784
Country of Origin
Unknown

Dimensions

Container Size
16 oz

Details

Item
Auto Body Primer
Color
Ruddy Brown
Net Weight
12 oz.
Coverage
15 to 20 sq. ft.
Dry Time
15 min.
Application Temperature
Up to 120 Degrees F
Application Method
Spray
Color Family
Browns
Sub-Category
Paint

Description

Auto Body Primer, Ruddy Brown, Container Size 16 oz, Net Weight 12 oz, Coverage 15 to 20 sq ft, Dry Time 15 min, Application Temperature Up to 120 Degrees F, Application Method Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.