This item is Discontinued.

Krylon Primer, White, 1 gal. K21049222-16

Primer, White, 1 gal. (Discontinued)

  • Mfr # K21049222-16
  • Zoro # G3728532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K21049222-16
Zoro #
G3728532
UPC #
724504003922
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Primer
Color
White
Finish
Flat
Base Type
Solvent
Resin Type
Latex
Exposure Conditions
Interior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Masonry, Plaster, Wood
Paint Color Family
Whites
Paint and Primer Application Method
Spray
Coverage
128 to 192 sq. ft./gal.
Dry Time Recoat
4 hr.
Paint Primer, Sealers & Rust Reformers Item
Primer
Color Family
Whites
Features
Low Odor
VOC Content
1g/L
Paint and Primer Sub Category
Primers
Dry Time
1 hr.
Application Temperature
Above 50 Degrees F
Dry Time Tack Free
1 hr.
Application Method
Spray

Description

Primer, Resin Type Latex, Color White, Base Type Solvent, Dry Time 1 hr, Application Method Spray, Dry Time Tack Free 1 hr, Features Low Odor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.