Shop KRYLON
See all product information
Create Account
Rust Tough Enamel, Black, Flat, 1G
- Mfr # K09731008
- Zoro # G122806563
product price:Â
$
54.19
/ea
Key Features
Standards
OSHA 29 CFR 1910.1200
Resistance Properties
Chemical-Resistant, Fade-Resistant
Application Temperature - Maximum
75 Degrees F
Dry Time - Handle - Maximum
8 hr
Paint Type
General Purpose Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09731008
- Zoro #
- G122806563
- UPC #
- 724504086352
- Country of Origin
- United States
- Standards
- OSHA 29 CFR 1910.1200
- Resistance Properties
- Chemical-Resistant, Fade-Resistant
- Application Temperature - Maximum
- 75 Degrees F
- Dry Time - Handle - Maximum
- 8 hr
- Item
- Multipurpose Protective Coatings - Direct-to-Metal Coatings
- Paint Type
- General Purpose Paint
- VOC Content Weight
- 239 g/L
- Sheen
- Flat
- Resin Type
- Alkyd
- Base Type
- Oil
- Use Location
- Exterior, Interior
- Dry Time - Touch - Maximum
- 4 hr
- Series
- Rust Tough
- Compatible Surface Material
- Metal, Steel
- Application Method
- Brush
- Color
- Black
- Application Temperature - Minimum
- 55 Degrees F
- Sub-Brand
- Rust Tough
- Wire Color
- Black
Dimensions
- Container Size
- 1 gal
Description
Multipurpose Protective Coatings - Direct-to-Metal Coatings, Black, Application Method Brush, Standards OSHA 29 CFR 1910.1200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.