Shop KRYLON
See all product information
Create Account
Spray Paint, Aluminum/Metallic, 16 oz
- Mfr # K02204007
- Zoro # G922806534
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Net Weight
12 oz
Coverage Area
25 to 25 sq ft
Maximum Application Temperature
75 Degrees F
Dry Time
10 to 60 min
Use Location
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K02204007
- Zoro #
- G922806534
- UPC #
- 724504022046
- Country of Origin
- United States
- Net Weight
- 12 oz
- Coverage Area
- 25 to 25 sq ft
- Maximum Application Temperature
- 75 Degrees F
- Dry Time
- 10 to 60 min
- Use Location
- Interior
- Minimum Application Temperature
- 55 Degrees F
- Dry Time to Recoat
- 5 min
- Sub Brand
- Metallic
- Coating Application
- General Purpose Spray Paint
- Compatible Surface Material
- Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Container Type
- Aerosol Can
- Sheen
- Metallic
- Standards
- OSHA 29 CFR 1910.1200
- Surface Texture
- Rough, Smooth
- Opacity
- 100 %
- Finish Texture
- Metallic
- Color
- Brass Metallic
- Base Type
- Solvent
- Resin Type
- Modified Alkyd
- VOC Content
- 565 g/L
- Item
- Spray Paint
- Wire Color
- Brass Metallic
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Metallic, Finish Texture Metallic, Resin Type Modified Alkyd, Color Brass Metallic, Container Size 16 oz, Coverage Area 25 to 25 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time to Recoat 5 min
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.