Shop KRYLON
See all product information
Create Account
Spray Paint, Black, 16 oz
- Mfr # K01707077
- Zoro # G422806461
product price:Â
$
10.95
/ea
Key Features
Container Type
Aerosol Can
Container Size
16 oz
Resistance Properties
Rust Resistant
Minimum Application Temperature
55 Degrees F
Finish Texture
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K01707077
- Zoro #
- G422806461
- UPC #
- 724504072959
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Container Type
- Aerosol Can
- Color
- Black
- Resistance Properties
- Rust Resistant
- Minimum Application Temperature
- 55 Degrees F
- Finish Texture
- Flat
- Use Location
- Exterior, Interior
- Resin Type
- Solvent-Based
- Dry Time
- 15 to 60 min
- Dry Time to Recoat
- Anytime
- Base Type
- Solvent
- Item
- Spray Paint
- Sheen
- Flat
- Maximum Temperature Resistance
- 1,200 Degrees F
- Coverage Area
- 15 to 20 sq ft
- Net Weight
- 12 oz
- Compatible Surface Material
- Metal
- Coating Application
- Rust Preventative Spray Paint
- VOC Content
- 566 g/L
- Opacity
- 100 %
- Maximum Application Temperature
- 75 Degrees F
- Sub Brand
- High Heat
- Standards
- OSHA 29 CFR 1910.1200
- Wire Color
- Black
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Flat, Resin Type Solvent-Based, Color Black, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 15 to 60 min, Use Location Exterior, Interior, Sub Brand High Heat, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.