Shop KRYLON
See all product information
Create Account
Spray Paint, Brown, 16 oz
- Mfr # K01709077
- Zoro # G622806629
product price:Â
$
10.95
/ea
Key Features
Dry Time
15 to 60 min
Maximum Application Temperature
75 Degrees F
Standards
OSHA 29 CFR 1910.1200
Sub Brand
High Heat
Minimum Application Temperature
55 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01709077
- Zoro #
- G622806629
- UPC #
- 724504072973
- Country of Origin
- United States
- Dry Time
- 15 to 60 min
- Maximum Application Temperature
- 75 Degrees F
- Item
- Spray Paint
- Standards
- OSHA 29 CFR 1910.1200
- Sub Brand
- High Heat
- Minimum Application Temperature
- 55 Degrees F
- Color
- Brown
- Resin Type
- Solvent-Based
- Sheen
- Flat
- Coating Application
- Rust Preventative Spray Paint
- Compatible Surface Material
- Metal
- Resistance Properties
- Rust Resistant
- Coverage Area
- 15 to 20 sq ft
- Use Location
- Exterior, Interior
- Net Weight
- 12 oz
- VOC Content
- 661 g/L
- Container Type
- Aerosol Can
- Finish Texture
- Flat
- Base Type
- Solvent
- Dry Time to Recoat
- Anytime
- Opacity
- 100 %
- Maximum Temperature Resistance
- 1,200 Degrees F
- Wire Color
- Brown
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Brown, Compatible Surface Material Metal, Sheen Flat, Finish Texture Flat, Resin Type Solvent-Based, Color Brown, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 15 to 60 min, Use Location Exterior, Interior, Sub Brand High Heat, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.