This item is Discontinued.

Krylon Spray Paint, Chrome, Metallic, 8 oz 724504010104

Spray Paint, Chrome, Metallic, 8 oz (Discontinued)

  • Mfr # 724504010104
  • Zoro # G904169091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
724504010104
Zoro #
G904169091
UPC #
724504010104
Country of Origin
China

Details

Item
Spray Paint
Color Family
Metallics
Color
Chrome
Paint and Primer Finish
Metallic
Sheen
Metallic
Net Weight
8 oz
Coverage
15-20 sq ft
Dry Time
15 min
Paint Color Family
Metallics
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Wood, Plastic, glass, metal
Finish Texture
Smooth

Description

KRYLON-Interior Metallic Aerosol Paint: Original Chrome Finish. This paint is specially formulated to create an exceptionally smooth and lustrous professional acid free finish that strongly resembles metal plating. No runs; no drips; no error formula dries in approximately 15 minutes with excellent adhesion and uniform coverage. Recommended for wood; plastic; ceramic; paper; paper mache; plaster; glass; metal; wicker and more. Each container holds 8 ounces: covers approx. 15-20 sq.ft. Conforms to ASTM D4236. Made in USA.
  • Item Height: 8.25
  • Item Width: 2
  • Item Depth: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.