Spray Paint, Clear, 16 oz
- Mfr # K01377000
- Zoro # G522806453
product price:Â
$
12.49
/ea
Sold in multiples of 6 for
$74.94
Key Features
Opacity
100 %
Container Size
16 oz
Base Type
Solvent
Compatible Surface Material
Paper
Coverage Area
15 to 20 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K01377000
- Zoro #
- G522806453
- UPC #
- 724504013778
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Opacity
- 100 %
- Sheen
- Satin
- Base Type
- Solvent
- Compatible Surface Material
- Paper
- Coverage Area
- 15 to 20 sq ft
- Coating Application
- General Purpose Spray Paint
- Color
- Clear
- Resin Type
- Acrylic
- Container Type
- Aerosol Can
- Finish Texture
- Satin
- VOC Content
- 613 g/L
- Resistance Properties
- UV Resistant
- Dry Time to Recoat
- Anytime
- Item
- Spray Paint
- Minimum Application Temperature
- 55 Degrees F
- Net Weight
- 11 oz
- Use Location
- Interior
- Dry Time
- 10 min to 2 hr
- Standards
- OSHA 29 CFR 1910.1200
- Maximum Application Temperature
- 75 Degrees F
- Sub Brand
- UV Archival Varnish
- Wire Color
- Clear
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Paper, Sheen Satin, Finish Texture Satin, Resin Type Acrylic, Color Clear, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 10 min to 2 hr, Use Location Interior, Sub Brand UV Archival Varnish, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.