Shop KRYLON
See all product information
Create Account
Spray Paint, Clear, 16 oz
- Mfr # K01378000
- Zoro # G122806426
product price:Â
$
12.49
/ea
Sold in multiples of 6 for
$74.94
Key Features
Container Size
16 oz
Coverage Area
15 to 20 sq ft
VOC Content
612 g/L
Minimum Application Temperature
55 Degrees F
Net Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01378000
- Zoro #
- G122806426
- UPC #
- 724504013785
- Country of Origin
- United States
- Coverage Area
- 15 to 20 sq ft
- VOC Content
- 612 g/L
- Minimum Application Temperature
- 55 Degrees F
- Net Weight
- 11 oz
- Resin Type
- Acrylic
- Use Location
- Interior
- Sheen
- Matte
- Sub Brand
- UV Archival Varnish
- Finish Texture
- Matte
- Compatible Surface Material
- Paper
- Dry Time
- 10 min to 2 hr
- Dry Time to Recoat
- Anytime
- Standards
- OSHA 29 CFR 1910.1200
- Item
- Spray Paint
- Coating Application
- General Purpose Spray Paint
- Container Type
- Aerosol Can
- Color
- Clear
- Base Type
- Solvent
- Opacity
- 100 %
- Resistance Properties
- UV Resistant
- Maximum Application Temperature
- 75 Degrees F
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Paper, Sheen Matte, Finish Texture Matte, Resin Type Acrylic, Color Clear, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 10 min to 2 hr, Use Location Interior, Sub Brand UV Archival Varnish, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.