Shop KRYLON
See all product information
Create Account
Spray Paint, Clear, 16 oz
- Mfr # K07110
- Zoro # G722806437
product price:Â
$
10.89
/ea
Sold in multiples of 6 for
$65.34
Key Features
Surface Texture
Rough, Smooth
VOC Content
566 g/L
Finish Texture
Gloss
Container Size
16 oz
Coating Application
General Purpose Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K07110
- Zoro #
- G722806437
- UPC #
- 724504071105
- Country of Origin
- United States
- Surface Texture
- Rough, Smooth
- VOC Content
- 566 g/L
- Finish Texture
- Gloss
- Sheen
- Gloss
- Coating Application
- General Purpose Spray Paint
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Resin Type
- Latex
- Dry Time
- 15 min to 3 hr
- Net Weight
- 11 oz
- Color
- Clear
- Dry Time to Recoat
- Anytime
- Use Location
- Exterior, Interior
- Base Type
- Water
- Item
- Spray Paint
- Standards
- OSHA 29 CFR 1910.1200
- Sub Brand
- Low Odor Clear Finish
- Container Type
- Aerosol Can
- Maximum Application Temperature
- 75 Degrees F
- Minimum Application Temperature
- 55 Degrees F
- Coverage Area
- 20 to 25 sq ft
- Opacity
- 100 %
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Latex, Color Clear, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Water, Dry Time 15 min to 3 hr, Use Location Exterior, Interior, Sub Brand Low Odor Clear Finish, Container Type Aerosol Can, Dry Time to Recoat Anytime
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.