Spray Paint, Clear, 16 oz
- Mfr # K07120
- Zoro # G822806573
product price:Â
$
10.89
/ea
Sold in multiples of 6 for
$65.34
Key Features
Coating Application
General Purpose Spray Paint
Minimum Application Temperature
55 Degrees F
Surface Texture
Rough, Smooth
Maximum Application Temperature
75 Degrees F
Compatible Surface Material
Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K07120
- Zoro #
- G822806573
- UPC #
- 724504071204
- Country of Origin
- United States
- Coating Application
- General Purpose Spray Paint
- Minimum Application Temperature
- 55 Degrees F
- Surface Texture
- Rough, Smooth
- Maximum Application Temperature
- 75 Degrees F
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Item
- Spray Paint
- Container Type
- Aerosol Can
- VOC Content
- 564 g/L
- Net Weight
- 11 oz
- Dry Time
- 15 min to 3 hr
- Use Location
- Exterior, Interior
- Finish Texture
- Matte
- Base Type
- Water
- Resin Type
- Latex
- Sub Brand
- Low Odor Clear Finish
- Standards
- OSHA 29 CFR 1910.1200
- Color
- Clear
- Sheen
- Matte
- Opacity
- 100 %
- Dry Time to Recoat
- Anytime
- Coverage Area
- 20 to 25 sq ft
- Wire Color
- Clear
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Matte, Finish Texture Matte, Resin Type Latex, Color Clear, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Water, Dry Time 15 min to 3 hr, Use Location Exterior, Interior, Sub Brand Low Odor Clear Finish, Container Type Aerosol Can, Dry Time to Recoat Anytime
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.