Spray Paint, Clear, 16 oz
- Mfr # K07800000
- Zoro # G422806621
product price:Â
$
9.45
/ea
Sold in multiples of 6 for
$56.70
Key Features
Use Location
Exterior, Interior
Dry Time to Recoat
Anytime
Base Type
Solvent
Surface Texture
Rough, Smooth
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K07800000
- Zoro #
- G422806621
- UPC #
- 724504078005
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Use Location
- Exterior, Interior
- Dry Time to Recoat
- Anytime
- Base Type
- Solvent
- Surface Texture
- Rough, Smooth
- Color
- Clear
- Item
- Spray Paint
- Sub Brand
- Ultra UV Floral Protectant Spray
- Coverage Area
- 15 to 20 sq ft
- Resistance Properties
- Dirt Resistant, Fade Resistant, Moisture Resistant
- VOC Content
- 597 g/L
- Compatible Surface Material
- Ceramic, Fabric, Metal, Paper, Plaster, Wicker, Wood
- Standards
- OSHA 29 CFR 1910.1200
- Opacity
- 100 %
- Coating Application
- General Purpose Spray Paint
- Container Type
- Aerosol Can
- Net Weight
- 11.75 oz
- Dry Time
- 10 min to 2 hr
- Wire Color
- Clear
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Ceramic, Fabric, Metal, Paper, Plaster, Wicker, Wood, Color Clear, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 10 min to 2 hr, Use Location Exterior, Interior, Sub Brand Ultra UV Floral Protectant Spray, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Net Weight 11.75 oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.