Shop All Spray Paint
Krylon
Spray Paint, Daisy Yellow, Gloss, 12 oz
Mfr # K01813A07
Zoro # G0742931
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Daisy Yellow
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 20 sq ft
Product Information
- Brand Krylon
- MFR # K01813A07
- Zoro # G0742931
- UPC # 075577482528
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- GRACO Airless Tip, Sz 0.017 In, Pattern 10-12 In (LTX517)
- PREMIER Wood Extension Pole, 12", PK36 (FP12P)
- 3M Blue Head Refill, Atomizing Type, PK4 (26612)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- KRYLON Spray Paint, Safety Purple, Gloss, 12 oz (K01929777)
- KRYLON Glow-in-the-Dark Spray Paint, Green, Gloss, 6 oz (K03150007)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- KRYLON Spray Paint, Kubota Orange, High Gloss, 12 oz (K01954008)
- KRYLON Hammered Spray Paint, Black, Hammered, 12 oz (K02782007)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- Krylon Spray Paint & Primer