This item is Discontinued.

Krylon Spray Paint, Otter Brown, Satin, 12 oz 2795

Spray Paint, Otter Brown, Satin, 12 oz (Discontinued)

  • Mfr # 2795
  • Zoro # G302565228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2795
Zoro #
G302565228
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color
Brown
Color Family
Browns
Net Weight
12 oz
Sheen
Satin
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Finish
Satin
Paint Color Family
Browns
Paint and Primer Surface Material
Wood, Metal, Glass, Paper

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.