This item is Discontinued.

Krylon Spray Paint, Periwinkle, Satin, 12 oz 5573

Spray Paint, Periwinkle, Satin, 12 oz (Discontinued)

  • Mfr # 5573
  • Zoro # G602565126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5573
Zoro #
G602565126
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color
Periwinkle
Color Family
Purples
Net Weight
12 oz
Sheen
Satin
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Wood, Metal, Glass, Paper
Paint and Primer Finish
Satin
Paint Color Family
Purples

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.