Shop KRYLON
See all product information
Create Account
Spray Paint, Silver, 16 oz
- Mfr # K01608777
- Zoro # G922806503
product price:Â
$
12.45
/ea
Key Features
Maximum Temperature Resistance
1,200 Degrees F
VOC Content
575 g/L
Coverage Area
15 to 20 sq ft
Dry Time
10 to 60 min
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01608777
- Zoro #
- G922806503
- UPC #
- 724504068990
- Country of Origin
- United States
- Maximum Temperature Resistance
- 1,200 Degrees F
- VOC Content
- 575 g/L
- Coverage Area
- 15 to 20 sq ft
- Dry Time
- 10 to 60 min
- Opacity
- 100 %
- Container Type
- Aerosol Can
- Color
- Aluminum
- Sheen
- Gloss
- Resistance Properties
- Corrosion Resistant, Rust Resistant
- Net Weight
- 12 oz
- Compatible Surface Material
- Metal
- Base Type
- Solvent
- Coating Application
- Rust Preventative Spray Paint
- Dry Time to Recoat
- Anytime
- Use Location
- Exterior
- Finish Texture
- Gloss
- Sub Brand
- High Heat Max
- Resin Type
- Oil-Based
- Maximum Application Temperature
- 75 Degrees F
- Minimum Application Temperature
- 55 Degrees F
- Item
- Spray Paint
- Wire Color
- Aluminum
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Silver, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss, Resin Type Oil-Based, Color Aluminum, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Exterior, Sub Brand High Heat Max, Container Type Aerosol Can, Dry Time to Recoat Anytime, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.