Spray Paint, White, 11 oz
- Mfr # K09040
- Zoro # G122806402
product price:Â
$
9.85
/ea
Sold in multiples of 6 for
$59.10
Key Features
Dry Time
30 to 60 min
Use Location
Interior
Coverage Area
7 sq ft
Sheen
Low Gloss
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09040
- Zoro #
- G122806402
- UPC #
- 724504090403
- Country of Origin
- United States
- Dry Time
- 30 to 60 min
- Use Location
- Interior
- Coverage Area
- 7 sq ft
- Sheen
- Low Gloss
- Resistance Properties
- Chemical Resistant
- Standards
- OSHA 29 CFR 1910.1200
- Sub Brand
- Frosted Glass Finish
- Compatible Surface Material
- Glass
- Container Type
- Aerosol Can
- Minimum Application Temperature
- 55 Degrees F
- Resin Type
- Oil-Based
- VOC Content
- 559 g/L
- Maximum Application Temperature
- 75 Degrees F
- Item
- Spray Paint
- Dry Time to Recoat
- Anytime
- Base Type
- Solvent
- Color
- White
- Coating Application
- General Purpose Spray Paint
- Opacity
- 100 %
- Finish Texture
- Low Gloss
- Net Weight
- 6 oz
- Wire Color
- White
Dimensions
- Container Size
- 11 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Glass, Sheen Low Gloss, Finish Texture Low Gloss, Resin Type Oil-Based, Color White, Container Size 11 oz, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 30 to 60 min, Use Location Interior, Sub Brand Frosted Glass Finish, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.