Spray Paint, White, 16 oz
- Mfr # K18213
- Zoro # G822806382
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Net Weight
12 oz
Dry Time
30 min to 6 hr
Resin Type
Acrylic
Coverage Area
4 to 6 sq ft
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K18213
- Zoro #
- G822806382
- UPC #
- 724504182139
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Spray Paint
- Net Weight
- 12 oz
- Dry Time
- 30 min to 6 hr
- Resin Type
- Acrylic
- Coverage Area
- 4 to 6 sq ft
- Container Type
- Aerosol Can
- Minimum Application Temperature
- 55 Degrees F
- Color
- White Onyx
- Opacity
- 100 %
- Coating Application
- General Purpose Spray Paint
- Finish Texture
- Textured
- Resistance Properties
- Chemical Resistant
- Sheen
- Textured
- Use Location
- Exterior, Interior
- Maximum Application Temperature
- 75 Degrees F
- Standards
- OSHA 29 CFR 1910.1200
- Sub Brand
- Coarse Stone Textured Finish
- Base Type
- Solvent
- Surface Texture
- Rough, Smooth
- Dry Time to Recoat
- Anytime
- VOC Content
- 580 g/L
- Compatible Surface Material
- Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Wire Color
- White Onyx
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Ceramic, Craft Foam, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Textured, Finish Texture Textured, Resin Type Acrylic, Color White Onyx, Container Size 16 oz, Coverage Area 4 to 6 sq ft, Base Type Solvent, Dry Time 30 min to 6 hr, Use Location Exterior, Interior, Sub Brand Coarse Stone Textured Finish, Container Type Aerosol Can
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.