Sprayon LU100 White Lithium Grease, 11 oz. Aerosol Can - SC0100000, PK12

  • Mfr # SC0100000

  • Zoro # G706598945


product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Overall Length
2.7 in
Overall Width
2.7 in
Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0100000
Zoro #
G706598945
UPC #
75577901005
Country of Origin
United States

Dimensions

Overall Length
2.7 in
Overall Width
2.7 in
Size
11 oz

Description

SPRAYON LU100 WHITE LITHIUM GREASE, 11 OZ. AEROSOL CAN - S00100000 LU100 WHITE LITHIUM GREASE IS A HIGH SOLIDS WHITE GREASE THAT PROVIDES EXCELLENT LUBRICATION FOR METAL-TO-METAL APPLICATIONS. IT IS IDEAL FOR USE ON CHAINS, GEARS, DRIVES, HINGES, ETC. IT SERVES AS AN EXCELLENT CORROSION INHIBITOR FOR UNPAINTED METAL. NSF REG. NO. 115074; H2 RATED INHIBITS CORROSION ON UNPAINTED METAL SURFACES HIGH-SOLIDS, NON-STAINING WHITE GREASE EXCELLENT FOR METAL-TO-METAL APPLICATIONS WILL NOT DRIP OR RUN ON VERTICAL SURFACES EFFECTIVE FROM -20°F TO +275°F AEROSOL INCLUDES EXTENSION TUBE RECOMMENDED USES: CHAINS, GEARS, DRIVES, HINGES AND OTHER VERTICAL OR OVERHEAD SURFACES. RECOMMENDED FOR USE ON KNOCK-OUT PINS ON MOLD EQUIPMENT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.