This item is Discontinued.

Krylon Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 - Pkg Qty 12 SC0206000

Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 - Pkg Qty 12 (Discontinued)

  • Mfr # SC0206000
  • Zoro # G802581667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC0206000
Zoro #
G802581667
UPC #
75577902064
Country of Origin
United States

Description

SPRAYON LU206 ALL-PURPOSE SILICONE LUBRICANT, 10 OZ. AEROSOL CAN - S00206000 LU206 ALL PURPOSE SILICONE LUBRICANT IS AN ECONOMICAL LUBRICANT FOR APPLICATIONS WHERE PETROLEUM BASED PRODUCTS ARE NOT DESIRED. THIS 5% SILICONE FORMULA PROTECTS AGAINST AIR AND MOISTURE TO RETARD OXIDATION AND CORROSION. IT VIRTUALLY ELIMINATES FRICTION AND STICKING TO IMPROVE HIGH-SPEED PRODUCTION. LEAVES A LONG LASTING FILM THAT IS COMPATIBLE WITH MOST SURFACES. 5% SILICONE FORMULA REDUCES FRICTION AND STICKING; PROTECTS AGAINST CORROSION AND OXIDATION WITH AN INVISIBLE FILM THAT REPELS WATER COMPATIBLE WITH MOST SURFACES; WILL NOT ATTACK MOST PLASTICS WILL NOT INTERFERE WITH PAINTING OR DECORATING EFFECTIVE FROM -50°F TO +375°F AEROSOL IS EQUIPPED WITH SPRAY ANYWAY VALVE AND EXTENSION TUBE RECOMMENDED USES: RUBBER MOLDINGS, WINDOWS, SLIDING WOOD SURFACES, SEWING EQUIPMENT, SLIDING RACKS, DISSIMILAR METALS, SPRINGS, LEATHER, DOORS, HINGES, WEATHER-STRIPPING AND PLASTIC ASSEMBLIES.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.