This item is Discontinued.

Krylon Stone Gray, High Gloss, 12 oz. K01605A00

Stone Gray, High Gloss, 12 oz. (Discontinued)

  • Mfr # K01605A00
  • Zoro # G0348139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K01605A00
Zoro #
G0348139
UPC #
075577000821
Country of Origin
Unknown

Details

Item
Spray Primer
Paint and Primer Sub Category
Spray Primer
Paint Color Family
Grays
Color
Stone Gray
Paint and Primer Finish
High Gloss
Net Weight
12 oz.
Coverage
15 to 20 sq. ft.
Dry Time
12 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal, Steel, Wood
Spray Primers Item
Spray Primer
Application Temperature
50 to 85 Degrees F
Resin Type
Acrylic Lacquer
Paint Sub-Brand
Acryli-Quik
Dry Time Tack Free
30 min.
Dry Time Recoat
Anytime

Description

Spray Primer, Color Family Grays, Resin Type Acrylic Lacquer, Color Stone Gray, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.