Zoro Homepage

0.5 oz., Packet, Synthetic, Black

  • Mfr # 250 AC

  • Zoro # G0692688


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Aerospace, Bearing, O-Ring Seals, Valves
Base Formulation
Synthetic
Container Type
Packet
Size
0.5 oz.
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250 AC
Zoro #
G0692688
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Aerospace, Bearing, O-Ring Seals, Valves
Base Formulation
Synthetic
Container Type
Packet
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30
Flash Point
No
Viscosity Index
134
Primary Additive
Molybdenum
NSF Rating
Not Rated
Pour Point
-30 Degrees F
Thickener Type
PTFE
Color
Black
Item
Extreme Pressure Grease
Lubricant NSF Rating
Not Rated
Series
250
Type
Extreme Pressure Grease
Specific Gravity
1.89 to 1.93
NLGI Grade
2
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97
Product Type
Grease
NLGI Viscosity Grade
2
Resistance Properties
Pressure Resistant, Heat Resistant
For Use On
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Minimum Operating Temperature
-29 Degrees F
Additive Included
Molybdenum
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

Extreme Pressure Grease, Product Type Grease, Series 250, Container Type Packet, Container Size 0.5 oz, For Use On Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, Color Black, Additives Included Molybdenum, Base Formulation Synthetic, Flash Point No, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -29 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.