Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 oz., Syringe, Synthetic, White

  • Mfr # 283 AD

  • Zoro # G0692627


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Syringe
Size
0.5 oz.
Min. Operating Temp.
84 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283 AD
Zoro #
G0692627
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Syringe
Min. Operating Temp.
84 Degrees F
Maximum Operating Temperature
600 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
146
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Pour Point
-20 Degrees F
Thickener Type
PTFE
Color
White
Base Oil
Synthetic
Type
Anti-Corrosion Grease
Grease Color
White
Series
283
Max. Operating Temp.
600 Degrees F
Specific Gravity
1.89 to 1.93
Lubricant Additives
Sodium Nitrite
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Grease Container
Syringe
Item
Extreme Pressure Grease
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
PTFE
Additive Included
Sodium Nitrite
Minimum Operating Temperature
-20 Degrees F
Operating Temperature Range
29 Degrees to 316 Degrees C

Description

Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.