Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 oz., Syringe, Synthetic, White

  • Mfr # GPL-204

  • Zoro # G1828395


product price: $34.44
/ea

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Syringe
Size
0.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-204
Zoro #
G1828395
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Syringe
Min. Operating Temp.
123 Degrees F
Maximum Operating Temperature
355 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
111
NSF Rating
Not Rated
Pour Point
-60 Degrees F
Thickener Type
PTFE
Color
White
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Lubricant NSF Rating
Not Rated
Base Oil
Synthetic
NLGI Grade
2
Item
Multipurpose Grease
Max. Operating Temp.
354 Degrees F
Grease Color
White
Grease Container
Syringe
Standards
ASTM D2595, ASTM D6184
Series
GPL
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-60 Degrees F
Thickener
PTFE
Operating Temperature Range
51 Degrees to 179 Degrees C

Description

Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.