Zoro Homepage

0.5 oz, Syringe, Synthetic, White

  • Mfr # GPL-227

  • Zoro # G0099237


product price: $39.29
/ea

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Syringe
Size
0.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-227
Zoro #
G0099237
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Syringe
Min. Operating Temp.
86 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
50 lb
Flash Point
No
Viscosity Index
145
Primary Additive
Sodium Nitrite
NSF Rating
H1
Pour Point
-22 Degrees F
Thickener Type
PTFE
Color
White
Series
GPL-227
NLGI Grade
2
Item
Moisture Resistant Bearing Grease
Specific Gravity
1.95
Type
Moisture-Resistant Bearing Grease
Lubricant NSF Rating
Not Rated
Standards
ASTM D2595, ASTM D6184
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2

Description

Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.