Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 oz., Syringe, Synthetic, White

  • Mfr # XHT-BDZ

  • Zoro # G0098896


product price: $64.15
/ea

Key Features

Application
Aluminum Can Manufacturing Bearings, Bearings, Brick Kiln Car Bearings, Conveyor Systems in glass and Aluminum Plants, Corrugator and Paper Machine Bearings, High Temperature Fans, High Temperature Ovens, Paint Plant Conveyor Bearings, Rod Mills, Tenter Frames, Textile Calender Roll Bearings, Textile Equipment, Valve Lubrication, Ventilation Fan Bearing Grease, Welding Machines
Base Formulation
Synthetic
Container Type
Syringe
Size
0.5 oz.
Min. Operating Temp.
41 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHT-BDZ
Zoro #
G0098896
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Aluminum Can Manufacturing Bearings, Bearings, Brick Kiln Car Bearings, Conveyor Systems in glass and Aluminum Plants, Corrugator and Paper Machine Bearings, High Temperature Fans, High Temperature Ovens, Paint Plant Conveyor Bearings, Rod Mills, Tenter Frames, Textile Calender Roll Bearings, Textile Equipment, Valve Lubrication, Ventilation Fan Bearing Grease, Welding Machines
Base Formulation
Synthetic
Container Type
Syringe
Min. Operating Temp.
41 Degrees F
Maximum Operating Temperature
680 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
60 lb
Flash Point
No
Primary Additive
Molybdenum
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Specific Gravity
2
Series
XHT
Max. Operating Temp.
680 Degrees F
Item
High Temperature Grease
Type
High Temperature Grease
NLGI Grade
2
Grease Container
Syringe
Lubricant NSF Rating
Not Rated
Grease Color
White
Base Oil
Synthetic
Standards
ASTM D2595
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Additive Included
Molybdenum
Minimum Operating Temperature
23 Degrees F
Operating Temperature Range
5 Degrees to 360 Degrees C

Description

Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.