Zoro Homepage

0.5 oz., Tube, Synthetic, White

  • Mfr # GPL-205

  • Zoro # G1578906


product price: $32.35
/ea

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
150
Base Formulation
Synthetic
Size
0.5 oz.
Min. Operating Temp.
97 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-205
Zoro #
G1578906
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
150
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
400 Degrees F
Timken OK Load
30 lb
Viscosity Index
124
NSF Rating
H1
Pour Point
-33 Degrees F
Thickener Type
PTFE
Color
White
Max. Operating Temp.
400 Degrees F
Grease Container
Tube
Base Oil
Synthetic
Item
Multipurpose Grease
NLGI Grade
2
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Grease Color
White
Lubricant NSF Rating
H1 Food Grade
Series
GPL-205
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Minimum Operating Temperature
-33 Degrees F
Thickener
PTFE
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Operating Temperature Range
36 Degrees to 204 Degrees C

Description

General Purpose Grease, GPL-205 Grease Base, Size 0.5 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 160, Viscosity @ 100C 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.