Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5kg, Bottle, Synthetic, White

  • Mfr # AUT 2245

  • Zoro # G0099578


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Application
Noise, Vibration, Harshness (NVH) Elimination; Squeak and Rattle Elimination; Alternator; Cooling System Thermostat; Cooling Fan; EGR Valve; Spark Plug Boots; Electric Motor
Base Formulation
Synthetic
Container Type
Bottle
Size
0.5kg
Min. Operating Temp.
47 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT 2245
Zoro #
G0099578
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Noise, Vibration, Harshness (NVH) Elimination; Squeak and Rattle Elimination; Alternator; Cooling System Thermostat; Cooling Fan; EGR Valve; Spark Plug Boots; Electric Motor
Base Formulation
Synthetic
Container Type
Bottle
Min. Operating Temp.
47 Degrees F
Maximum Operating Temperature
392 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30
Flash Point
No
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Specific Gravity
2
Item
Anti-Corrosion Grease
Series
AUT
Type
Anti-Corrosion Grease
Standards
ASTM D3336, ISO 100
Product Type
Grease
Additive Included
Sodium Nitrite
Minimum Operating Temperature
-46 Degrees F
For Use On
Alternator, Cooling Fan, Cooling System Thermostat, EGR Valve, Electric Motor, Harshness (NVH) Elimination, Noise, Spark Plug Boots, Squeak & Rattle Elimination, Vibration
Resistance Properties
Water Resistant
NLGI Viscosity Grade
2
Operating Temperature Range
-44 Degrees to 200 Degrees C

Description

Anti-Corrosion Grease, Product Type Grease, Series AUT, Container Type Bottle, Container Size 0.5 kg, For Use On Alternator, Cooling Fan, Cooling System Thermostat, EGR Valve, Electric Motor, Harshness (NVH) Elimination, Noise, Spark Plug Boots, Squeak & Rattle Elimination, Vibration, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D3336, ISO 100, Color White, Additives Included Sodium Nitrite, Base Formulation Synthetic, Flash Point No, Maximum Operating Temperature 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.