Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5kg, Jar, Synthetic, Black

  • Mfr # GPL-216

  • Zoro # G1828377


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
220
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-216
Zoro #
G1828377
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
220
Base Formulation
Synthetic
Container Type
Jar
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
134
Primary Additive
Molybdenum
NSF Rating
Not Rated
Pour Point
-33 Degrees F
Thickener Type
PTFE
Color
Black
Max. Operating Temp.
500 Degrees F
Grease Color
Black
Lubricant Additives
Molybdenum
NLGI Grade
2
Item
Extreme Pressure Grease
Lubricant NSF Rating
Not Rated
Base Oil
Synthetic
Grease Container
Jar
Specific Gravity
1.77 to 1.95
Series
GPL
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Minimum Operating Temperature
-33 Degrees F
Thickener
PTFE
Additive Included
Molybdenum
NLGI Viscosity Grade
2
Operating Temperature Range
36 Degrees to 260 Degrees C

Description

General Purpose Grease, GPL-217 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color Black, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.77 to 1.95, Timken OK Load 30 lb., Viscosity @ 40C 240, Viscosity @ 100C 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.