Zoro Homepage

0.5kg, Jar, Synthetic, Black

  • Mfr # GPL-217

  • Zoro # G0099508


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-217
Zoro #
G0099508
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Jar
Min. Operating Temp.
86 Degrees F
Maximum Operating Temperature
550 Degrees F
Timken OK Load
30 lb
Viscosity Index
145
Primary Additive
Molybdenum
NSF Rating
Not Rated
Pour Point
-22 Degrees F
Thickener Type
PTFE
Color
Black
Lubricant Additives
Molybdenum
Item
Extreme Pressure Grease
Lubricant NSF Rating
Not Rated
Specific Gravity
1.78 to 1.95
Base Oil
Synthetic
Grease Container
Jar
Grease Color
Black
Max. Operating Temp.
550 Degrees F
NLGI Grade
2
Type
Extreme Pressure Grease
Series
GPL-217
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Thickener
PTFE
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
-22 Degrees F
NLGI Viscosity Grade
2
Additive Included
Molybdenum
Operating Temperature Range
30 Degrees to 288 Degrees C

Description

General Purpose Grease, GPL-221 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color Black, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.78 to 1.95, Timken OK Load 30 lb., Viscosity @ 40C 440, Viscosity @ 100C 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.