Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5kg, Jar, Synthetic, White

  • Mfr # 240 AB

  • Zoro # G1579131


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
Min. Operating Temp.
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AB
Zoro #
G1579131
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Min. Operating Temp.
104 Degrees F
Maximum Operating Temperature
449 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
113
NSF Rating
H1
Pour Point
-40 Degrees F
Thickener Type
PTFE
Color
White
NLGI Grade
2
Base Oil
Synthetic
Max. Operating Temp.
450 Degrees F
Lubricant NSF Rating
Not Rated
Grease Container
Jar
Grease Color
White
Item
High Temperature Grease
Specific Gravity
1.89 to 1.93
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, MIL PRF-27617, NSF H-1 Rated
Series
240
Product Type
Multipurpose Grease
Thickener
PTFE
NLGI Viscosity Grade
2
Minimum Operating Temperature
-40 Degrees F
Operating Temperature Range
40 Degrees to 232 Degrees C

Description

General Purpose Grease, 240 AC Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 40 Degrees to 232 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 86, Viscosity @ 100C 10.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.