Zoro Homepage

0.5kg, Jar, Synthetic, White

  • Mfr # 240 AD

  • Zoro # G1579070


product price: $1,985.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
Min. Operating Temp.
84 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AD
Zoro #
G1579070
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Description

General Purpose Grease, 240 AZ Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 29 Degrees to 316 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 502, Viscosity @ 100C 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.